Shop HYDE
See all product information
Create Account
5-in-1 Extra Heavy Duty Multi-Tool, 2.5" Wide.
- Mfr # 7975
- Zoro # G723391901
product price:Â
$
15.45
/ea
Key Features
Width
2 in
For Use With
Multi-Use
Height
2 in
Handle Material
Hardwood
Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7975
- Zoro #
- G723391901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 2 in
- Size
- 2 in
- Overall Length
- 8 in
Details
- For Use With
- Multi-Use
- Handle Material
- Hardwood
- Color
- Black & Silver
- Includes
- One Hyde Five in One Extra Heavy-Duty Multi-tool
- Item
- Hyde 5-in-1 Extra Heavy Duty Multi-Tool
- Material
- Carbon Steel
Description
Hyde 5-in-1 Extra Heavy-Duty Multi-Tool Five tools in one. Includes: 2-1/2" stiff heavy duty high carbon steel scraper Putty remover Spreader Half round cut-out cleans paint rollers Sharp point opens cracks for patching #07975
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.