Shop All Spray Gun Extensions
Hyde
Extension Pole, Length 7 1/2 to 12 Ft
Mfr # 28690
Zoro # G3052262
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/2 to 12 ft
- For Use With Airless Spray Guns
- Material Anodized aluminum
Product Information
- Brand Hyde
- MFR # 28690
- Zoro # G3052262
- UPC # 079423286902
- Country of Origin China
- Category Spray Gun Extensions
Dimensions
Length | 7 1/2 to 12 ft |
Details
Description
Extend your reach with the Hyde Airless Extension Pole. It is designed to hold airless spray guns, making it perfect for applying paint, stain or varnish. The pole allows you to reach high areas without having to climb a ladder. It features an 7 1/2 to 12 foot extension length that provides plenty of reach. The pole is made from anodized aluminum, which makes it strong and durable. If you need to apply paint, stain or varnish to a high area, this pole is the perfect tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Spry Gun with Cup Red Handle (AO4008)
- PDI Pdi Inc 11602-06 14.5OZ 14.5 Oz Yellow Plasti Dip Multipurpose Rubber Coating (11602-06 14.5OZ)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- PURDY Brush Comb (140068010)
- HYDE Extension Pole, Length 5 1/2 to 8 1/2 Ft (28680)
- HYDE Spray Tip Extension, Length 3 Ft (28260)
- GRACO Spray Gun Extension Pole, 24 In. (24F898)
- DEVILBISS Gauge, Pressure (GA-355)
- GRACO INC. Asm 6' Maxi Ext Pole W/Uni-Tip Base (248245)
- WOOSTER Sherlock Gt Converion Tips (R042)
- Hyde Paint Spray Guns