Hyde
Glass Scraper, Flexible, 1-1/2", Steel
- Zoro #: G1862831
- Mfr #: 13050
Hover or click to zoom Tap to zoom
Key Features
- Blade Width: 1 1/2 in
- Blade Material: Carbon Steel
- Blade Length: 1/2 in
- Overall Length: 4 1/2 in
- Color: Silver
- Includes: 5 Blades
- Features: Better grip and precise control; Large ribbed control button for safer operation;Blade track design minimizes clogging for positive blade extension and safe retraction;Blade offset at 5o to get under paint.
- Number of Pieces: 1
$4.89
Subtotal: $4.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hyde #13050 Specifications
- Zoro #: G1862831
- Mfr #: 13050
- UPC #: 079423130502
- Blade Width: 1 1/2 in
- Blade Material: Carbon Steel
- Blade Length: 1/2 in
- Overall Length: 4 1/2 in
- Color: Silver
- Includes: 5 Blades
- Features: Better grip and precise control; Large ribbed control button for safer operation;Blade track design minimizes clogging for positive blade extension and safe retraction;Blade offset at 5o to get under paint.
- Number of Pieces: 1
- Handle Material: Steel
- Blade Type: Single Edge Razor
- Nonsparking: No
- Putty Knife/Scraper Blade Flexibility: Flexible
- No. of Edges: 1
- Handle Length: 4 in
- Handle Design: Ergonomic
- Item: Glass Scraper
- Knife / Scraper Sub-Category: Scrapers
- Product Type: Glass Scraper
- Country of Origin (subject to change): United States
Description
The Hyde 13050 Flexible Glass Scraper is a durable tool that is ideal for scraping windows and removing old paint. The carbon steel blade has a single edge razor, which makes it easy to cut through even the toughest materials. It has a handle length of 4 in., allowing you to reach high surfaces with ease. This glass scraper also has a 1/2 in. blade width and an overall length of 4 1/2 in.. The silver color matches well with any décor. With its flexible blade, this glass scraper from Hyde is perfect for your next home improvement project.
Reviews of Hyde #13050
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HYDE Scraper, Stiff, 3/4", Carbon Steel 02205
- HYDE Heavy Duty Carbide Scraper, 2-Edge Blade 10610
- HYDE Gasket Scraper, 1-1/2", CV Steel 08020
- HYDE Knife Putty Plastic 1-1/2In 05510
- HYDE Joint Knife, Flexible, 5", SS 06778
- HYDE 0 MultiTool, 212 in W Blade, Stiff Blade, HCS Blade, Nylon Handle, Ergonomic Handle 2980
- HYDE Professional Dust Free Pole Sander 09180
- HYDE Long Neck Metal Contour Scraper 10460
- HYDE Joint Knife, Hammer Head, 10" W, Blk/Silver 02890
- KRAFT TOOL Elite Series 10" All Stainless Steel DW736L
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel 13A669
- Hyde Drywall and Plastering Tools