Zoro Homepage

Glass Scraper, Stiff, 4", Carbon Steel

  • Mfr # 33250

  • Zoro # G4533602


product price: $6.49
/ea

Key Features

Blade Width
4 in
Blade Length
4 in
Blade Material
Carbon Steel
Handle Material
Plastic/Rubber
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33250
Zoro #
G4533602
UPC #
079423332500
Country of Origin
China

Dimensions

Blade Width
4 in
Blade Length
4 in
Handle Length
5 in
Overall Length
8 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Plastic/Rubber
Handle Design
Ergonomic
Includes
Blade
Blade Type
Standard
Knife / Scraper Sub-Category
Scrapers
Color
Black/Cream
No. of Edges
1
Number of Pieces
1
Application
For Scraping Glass
Features
Blade Storage in Handle, Quick-Change Blade
Included Blade Manufacturer Part Number
33255
Retractable Blade
Not Retractable
Replaceable Blade
Replaceable
Blade Edge Type
Straight
Blade Flexibility
Stiff
Blade Shape
Straight
Non-Sparking Status
No
Handle Style
Ergonomic
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 4 in, Features Blade Storage in Handle, Quick-Change Blade, Handle Length 5 in, Handle Material Plastic/Rubber, Handle Style Ergonomic, Included Blade Manufacturer Part Number 33255, Includes Blade, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.