Hardwood Handled Chisel Scraper - 3" Wide.
- Mfr # 7410
- Zoro # G123392133
product price:Â
$
16.25
/ea
Key Features
Height
1 in
Color
Black & Silver
For Use With
Multi-Use
Overall Length
8 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7410
- Zoro #
- G123392133
- UPC #
- -
- Country of Origin
- United States
- Color
- Black & Silver
- Item
- Hyde - 3" Chisel Scraper, Hardwood Handle
- For Use With
- Multi-Use
- Blade Material
- Carbon Steel
- Includes
- One Hyde Three Inch Chisel Scraper with a Hardwood Handle
- Material
- Hardwood
Dimensions
- Height
- 1 in
- Overall Length
- 8 in
- Width
- 3 in
- Size
- 3 in
Description
Hyde Tools 3" Stiff Chisel Scraper with Hardwood Handle Pro-quality, heavy duty chisel scraper High carbon steel blade Solvent-resistant hardwood handle. 3" stiff blade. Manufacturer Sku Number - 07410
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.