Vacuum Scraper Attatchment - For A Dust-Free Work Space
- Mfr # 9190
- Zoro # G623392107
product price:Â
$
63.75
/ea
Key Features
Material
Plastic
For Use With
Multi-Use
Width
8 in
Overall Length
17 in
Size
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9190
- Zoro #
- G623392107
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- For Use With
- Multi-Use
- Blade Material
- Metal
- Color
- Yellow & Gray
- Item
- Hyde Dust-Free Vacuum Scraper Attachment
- Includes
- One Hyde Dust-Free Vaccuum Scraper Attachment
Dimensions
- Width
- 8 in
- Overall Length
- 17 in
- Size
- 17 in
- Height
- 3.5 in
Description
Hyde Tools: Dust-Free Vacuum Scraper Transform your paint removal tasks with our innovative Dust-Free Vacuum Scraper. This kit is expertly designed to connect to your wet/dry vacuum, effortlessly collecting paint chips and debris during scraping. Perfect for use with both shop-type and commercial vacuums, it ensures a clean and safe worksite environment. Key Features: Effective Debris Collection: Directly collects paint chips and debris into your wet/dry vacuum while scraping, keeping your workspace clean and dust-free. Safe Scraping Design: Features a scrape-safe design that keeps your knuckles away from the work surface, enhancing safety during use. Long-Lasting Carbide Blade: Comes with a durable, replaceable 2.5-inch carbide blade, ensuring long-term effectiveness and easy maintenance. Versatile Scraping Options: Equipped with a pull knob for aggressive scraping and a built-in hammer head for resetting loose nails, adding functionality to your toolkit. Kit Components: The kit includes the vacuum scraper, a 6-foot hose, a wet/dry vacuum hose adaptor, and a 2 1/2-inch carbide blade. (Note: Vacuum not included.) Benefits: Clean and Safe Worksite: By capturing debris and dust, the scraper minimizes cleanup and enhances safety on your worksite. Ergonomic and User-Friendly: The design prioritizes user safety and comfort, making it ideal for prolonged use in various scraping tasks. Adaptable and Efficient: Suitable for a wide range of applications, from home renovations to professional projects. Easy to Use and Maintain: The replaceable blade and straightforward design make maintenance and operation hassle-free. Your Ideal Paint Removal Tool: The Dust-Free Vacuum Scraper Kit offers a practical, efficient, and safe solution for paint removal. Enhance your scraping projects with this essential kit and enjoy a cleaner, more effective work process! #09190
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.