Hyde Taper Point Square Knife 6, Square Point, Hardwood
Mfr # 60630
Zoro # G3525229
product price: $11.99
/eaSold in multiples of 10 for $119.90
Key Features
Blade Type
Square Point
Blade Material
16 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60630
Zoro #
G3525229
UPC #
-
Country of Origin
United States
Details
Item
Hyde Taper Point Square Knife 6
Blade Type
Square Point
Blade Material
16 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
Application
General Purpose
Description
Hyde Taper Point Square Knife 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.