Zoro Homepage

Joint Knife, Flexible, 6", SS

  • Mfr # 06878

  • Zoro # G4385123


product price: $15.39
/ea

Key Features

Blade Length
4 1/4 in
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Design
Hammer Head, Soft Grip
Blade Type
Double Hollow Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06878
Zoro #
G4385123
UPC #
079423068782
Country of Origin
China

Dimensions

Blade Width
6 in
Blade Length
4 1/4 in
Handle Length
4 1/4 in
Overall Length
8 1/2 in

Details

Item
Joint Knife
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Design
Hammer Head, Soft Grip
Blade Type
Double Hollow Ground
Color
Black
Knife / Scraper Sub-Category
Drywall and Putty Knives
No. of Edges
1
Includes
Handle
Number of Pieces
1
Features
Double Hollow Ground Blade, Corrosion-Resistant
Application
For Applying Compounds, Smoothing And Scraping
Blade Edge Type
Straight
Non-Sparking Status
No
Retractable Blade
Not Retractable
Handle Style
Hammer End
Blade Flexibility
Flexible
Blade Shape
Straight
Replaceable Blade
Not Replaceable
Tang Type
Full
Number of Cutting Edges
1

Description

With its 6" stainless steel blade, the Hyde 06878 Joint Knife is a versatile tool that can be used for various tasks. It is the perfect solution for applying putty or cleaning up excess material. This 6" flexible joint knife has a double hollow ground blade with a 4 3/16 in. length and 6 in. width. The black handle has a hammer head design, which allows you to get better control over your work. With its soft grip handle, this putty knife is comfortable to hold and use for long periods of time. Its plastic handle measures 4 1/4 in., while the overall length of the tool is 8 7/16 in.. If you are looking for an easy way to apply putty or clean up excess material, then the Hyde 06878 Joint Knife is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.