Plastic Scraper Combo Pack
- Mfr # 5615
- Zoro # G323392247
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Key Features
Color
Black
Size
Combo
For Use With
Multi-Use
Height
1 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5615
- Zoro #
- G323392247
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- For Use With
- Multi-Use
- Item
- Hyde Plastic Scraper Combo Pack
- Material
- Plastic
- Includes
- Pack of Three Hyde Plastic Scraping Tools
Dimensions
- Size
- Combo
- Height
- 1 in
- Overall Length
- 6 in
- Width
- 6 in
Description
Hyde Plastic Scraper Combo Pack Light weight Polypropylene putty knife 3 piece combo pack. Includes one of each plastic scraper: 2", 4", 6" #05615
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.