Heat-Safe Contour Scraper for Use with a Heat Gun.
- Mfr # 10460
- Zoro # G823392112
product price:Â
$
38.49
/ea
Key Features
Width
7.25 in
Overall Length
12 in
For Use With
Multi-Use
Height
1.25 in
Size
Multi - Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10460
- Zoro #
- G823392112
- UPC #
- -
- Country of Origin
- United States
- Item
- Hyde Heat-Safe Contour Scraper
- For Use With
- Multi-Use
- Blade Material
- Stainless Steel
- Includes
- One Hyde Heat-Safe Contour Scraper and Blades
- Color
- Black & Silver
- Material
- Nylon
Dimensions
- Width
- 7.25 in
- Overall Length
- 12 in
- Height
- 1.25 in
- Size
- Multi - Size
Description
Hyde Tools: Heat-Safe Contour Scraper This versatile tool is a must-have for professionals and DIY enthusiasts alike, offering precision and ease in scraping molding, chair rails, stair spindles, door and window casings, and more. Its heat-safe design makes it perfect for use with a heat gun, enhancing its utility and effectiveness. Key Features: Heat Gun Safe Version: Newly designed to be safe for use with heat guns, adding versatility to your scraping tasks. Multi-Use Scrape Design: Ideal for a variety of applications, including molding, chair rails, stair spindles, and door/window casings. Quick-Release Lever: Features a quick-release lever for fast and effortless blade changes without the need for tools. Six Stainless Steel Blades: Includes six durable stainless steel blades, providing twelve scraping edges for maximum efficiency. Long Neck Metal Shaft: The long neck design enhances reach and precision, while the metal shaft ensures durability and strength. Benefits: Efficient Blade Change: The quick-release mechanism allows for easy blade swapping, saving time and enhancing productivity. Versatile Scraping Edges: With twelve different scraping edges, you can tackle a wide range of tasks with precision and ease. Convenient Storage Case: The blades come with a handy storage case, keeping them organized and protected when not in use. Durable and Long-Lasting: Built with high-quality materials, this scraper is designed for longevity and sustained performance. Ideal for Detailed Scraping Projects: The Quick-Release Contour Scraper (Heat-Safe) is more than just a tool; it's an essential addition to your toolkit. Whether you're refinishing furniture, restoring woodwork, or preparing surfaces, this tool provides the precision and ease you need for perfect results. Transform Your Scraping Tasks: Get your hands on the Quick-Release Contour Scraper (Heat-Safe) and experience a new level of convenience and efficiency in your scraping projects. Order now and take the first step towards easier, more effective scraping! #10460
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.