Shop HYDE
See all product information
Create Account
Pro Project Blue Steel Taping Knife 12 in. W X 9.3 in. L
- Mfr # 09273
- Zoro # G3850230
product price:
$
12.39
/ea
Key Features
Width (In.)
12 in
Color
Blue
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09273
- Zoro #
- G3850230
- UPC #
- 79423092732
- Country of Origin
- China
Dimensions
- Width (In.)
- 12 in
Details
- Color
- Blue
- Item
- Taping Knife
- Blade Material
- Steel
Description
When modern drywall was introduced in 1936, it was Hyde the industry called on to design what became the drywall joint knife that we all still use today. For decades before and after that call, it was Hyde that supplied the tools of choice for professional painters, drywall pros, wallpaper hangers and other tradesmen.
- • Blue steel with folded back
- • Use for drywall joint taping, finishing and patching
- • Smooth handle finish and no rivet design for easy cleaning
- • Also use as smoothing tool and wallcovering trim tool
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.