Shop KLEIN TOOLS

Multi-Bit Screwdriver Bits

  • Mfr # 33510S
  • Zoro # G124972600

product price: 
$
16.49
/ea

Key Features

Number of Pieces
23
Impact Rated
Impact Rated
Shank Size
1/4 in
Head Style
Security Hex, Security Torx(R), Spanner
Number of Nutsetters Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33510S
Zoro #
G124972600
UPC #
092644331930
Country of Origin
Thailand

Dimensions

Shank Size
1/4 in
Bit Industry Size
#10, #8, 1/4 in, 1/8 in, 3/32 in, 5/16 in, 5/32 in, 9/64 in, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR7, TR8, TR9
Overall Length
5 in
Length
5 in

Details

Item
Multi-Bit Screwdriver Bits
Number of Pieces
23
Impact Rated
Impact Rated
Head Style
Security Hex, Security Torx(R), Spanner
Number of Nutsetters Included
0
Number of Drill Bits Included
0
Number of Driver Bits Included
22
Shank Shape
Hex
Compatible Product Type
Drills, Impact Drivers
Magnetized Tip
Magnetized Tip
For Modular Tool Storage System
MODbox
Includes
(22) Torsion Bits, Slim Storage Case, Stainless Steel Bit Holder
Series
ProFlex
Number of Sockets Included
0
Product Type
Driver Bit Set
Material
Alloy Steel
Number of Bit Holders Included
1
Driver Bits Included
T10H Torx Bit, T15H Torx Bit, T20H Torx Bit, T25H Torx Bit, T27H Torx Bit, T30H Torx Bit, T40H Torx Bit, T8H Torx Bit, T9H Torx Bit, TR 1/4 in Hex Bit, TR 1/8 in Hex Bit, TR 3 Hex Bit, TR 3/32 in Hex Bit, TR 4 Hex Bit, TR 5 Hex Bit, TR 5/16 in, TR 5/32 in, TR 6 Hex Bit, TR 7 Hex Bit, TR 8 Hex Bit, TR 9/64 in Hex Bit
Bit Holders Included
Magnetic Bit Holder
For Tool Type
Impact
Shell Material
Alloy Steel

Description

Multi-Bit Screwdriver Bits, Impact Rated Impact Rated, Includes (22) Torsion Bits, Slim Storage Case, Stainless Steel Bit Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.