Zoro Homepage

Safety Utility Knife Square Point, 4" L

  • Mfr # 60120

  • Zoro # G3525195


product price: $12.29
/ea

Key Features

Overall Length
4"
Blade Type
Square Point
Blade Material
16 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60120
Zoro #
G3525195
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"

Details

Item
Safety Utility Knife
Blade Type
Square Point
Blade Material
16 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
Application
General Purpose
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
Standard Tool (Accessory Needed for Tethering)

Description

Safety Utility Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.