Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper, Stiff, 3", SS

  • Mfr # 06408

  • Zoro # G4385157


product price: $9.61
/ea

Key Features

Blade Width
3 in
Blade Length
3 7/8 in
Blade Material
Stainless Steel
Handle Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06408
Zoro #
G4385157
UPC #
079423064081
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
3 7/8 in
Overall Length
8 1/4 in
Handle Length
4 1/4 in

Details

Item
Scraper
Blade Material
Stainless Steel
Handle Material
Plastic
Color
Gray
Blade Type
Double Hollow Ground
Handle Design
Hammer Head, Soft Grip
Knife / Scraper Sub-Category
Scrapers
No. of Edges
1
Includes
Handle
Number of Pieces
1
Features
Double Hollow Ground Blade, Corrosion-Resistant
Application
For Scraping Paint And Coatings And Removing Putty
Blade Flexibility
Stiff
Replaceable Blade
Not Replaceable
Blade Shape
Bent
Blade Edge Type
Straight
Retractable Blade
Not Retractable
Handle Style
Hammer End
Non-Sparking Status
No
Tang Type
Full
Number of Cutting Edges
1

Description

The Hyde 06408 Scraper is a tool that will prove useful in a variety of situations. It has an excellent quality blade and handle. The high-quality stainless steel blade is double hollow ground, making it perfect for scraping surfaces clean. The overall length of the scraper is 8 1/8 in., while the blade length measures 3 7/8 in. With a plastic handle and hammer head design, this scraper provides you with excellent control when working on delicate projects. You can also use this soft grip scraper to remove paint or drywall compound from windows or walls without scratching them. The Hyde 3" Scraper is durable enough to withstand constant use without bending or breaking, making it an essential tool for any home improvement project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.