Spray Shield, 24 in L, 8 1/2 in W
- Mfr # 28100
- Zoro # G324176617
product price:Â
$
20.79
/ea
Sold in multiples of 6 for
$124.74
Key Features
Handle Material
Hardwood
Color
Black
Length
24 in
Includes
PROShield(R) Cardboard Clip
Width
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28100
- Zoro #
- G324176617
- UPC #
- -
- Country of Origin
- United States
- Handle Material
- Hardwood
- Color
- Black
- Includes
- PROShield(R) Cardboard Clip
- Item
- Spray Shield
- Product Type
- Spray Shield Cardboard Clip with 18" Handle
- Wire Color
- Black
Dimensions
- Length
- 24 in
- Width
- 8 1/2 in
Description
Spray Shield, Product Type Spray Shield Cardboard Clip with 18 In. Handle, Length 24 in, Width 8 1/2 in, Blade Material Not Applicable, Includes PROShield(R) Cardboard Clip, Color Black, Handle Material Hardwood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.