Shop HYDE
See all product information
Create Account
Spray Shield, 36 in L, 28 in W
- Mfr # 28030
- Zoro # G124176596
product price:Â
$
37.19
/ea
Sold in multiples of 3 for
$111.57
Key Features
Length
36 in
Blade Material
Aluminum
Product Type
PROShield Spray Shield
Handle Material
Hardwood
Includes
PROShield(R), 36" x 9" Stiff Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28030
- Zoro #
- G124176596
- UPC #
- -
- Country of Origin
- United States
- Blade Material
- Aluminum
- Product Type
- PROShield Spray Shield
- Handle Material
- Hardwood
- Includes
- PROShield(R), 36" x 9" Stiff Aluminum
- Color
- Silver
- Item
- Spray Shield
- Wire Color
- Silver
Dimensions
- Length
- 36 in
- Width
- 28 in
Description
Spray Shield, Product Type PROShield Spray Shield, Length 36 in, Width 28 in, Blade Material Aluminum, Includes PROShield(R), 36 In. x 9 In. Stiff Aluminum, Color Silver, Handle Material Hardwood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.