Shop HYDE
See all product information
Create Account
Spray Shield, 36 in L, 28 in W
- Mfr # 28050
- Zoro # G124176183
product price:Â
$
22.29
/ea
Sold in multiples of 6 for
$133.74
Key Features
Includes
PROShield(R), 36" x 9" Flex Polystyrene
Width
28 in
Handle Material
Hardwood
Blade Material
Polystyrene
Product Type
PROShield Spray Shield with 18in handle.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28050
- Zoro #
- G124176183
- UPC #
- -
- Country of Origin
- United States
- Includes
- PROShield(R), 36" x 9" Flex Polystyrene
- Handle Material
- Hardwood
- Color
- Black/White/Yellow
- Blade Material
- Polystyrene
- Product Type
- PROShield Spray Shield with 18in handle.
- Item
- Spray Shield
- Wire Color
- Black/White/Yellow
Dimensions
- Width
- 28 in
- Length
- 36 in
Description
Spray Shield, Product Type PROShield Spray Shield with 18in handle., Length 36 in, Width 28 in, Blade Material Polystyrene, Includes PROShield(R), 36 In. x 9 In. Flex Polystyrene, Color Black/White/Yellow, Handle Material Hardwood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.