Shop HYDE
See all product information
Create Account
Stiff Putty Knife, Hardwood Handle - 1.25" Wide
- Mfr # 7060
- Zoro # G223392064
product price:Â
$
13.55
/ea
Key Features
Handle Material
Hardwood
Overall Length
7 in
Material
Carbon Steel
Width
1.25 in
For Use With
Multi-Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7060
- Zoro #
- G223392064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 in
- Width
- 1.25 in
- Size
- 1-1/4 in
- Height
- 1 in
Details
- Handle Material
- Hardwood
- Material
- Carbon Steel
- For Use With
- Multi-Use
- Includes
- One Hyde One and One Fourt Inch Stiff Putty Knife with a Hardwood Handle
- Item
- Hyde - 1.25" Stiff Putty Knife, Hardwood Handle
- Color
- Black & Silver
Description
Hyde Stiff Putty Knife w/ Hardwood Handle Pro-quality putty knife with solvent-resistant hardwood handle. High carbon steel blade individually ground, polished and clear coated. Stiff blade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.