Stiff Putty Knife, Hardwood Handle - 1.5" Wide.
- Mfr # 7160
- Zoro # G823392075
product price:Â
$
10.75
/ea
Key Features
Handle Material
Hardwood
Includes
One Hyde One and One Half Inch Stiff Putty Knife with a Hardwood Handle
Size
1-1/2 in
Color
Black & Silver
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7160
- Zoro #
- G823392075
- UPC #
- -
- Country of Origin
- United States
- Handle Material
- Hardwood
- Includes
- One Hyde One and One Half Inch Stiff Putty Knife with a Hardwood Handle
- Color
- Black & Silver
- Material
- Carbon Steel
- Item
- Hyde - 1.5" Stiff Putty Knife, Hardwood Handle
- For Use With
- Multi-Use
Dimensions
- Size
- 1-1/2 in
- Width
- 1.5 in
- Height
- 1 in
- Overall Length
- 7 in
Description
Hyde Stiff Putty Knife w/ Hardwood Handle Pro-quality putty knife with solvent-resistant hardwood handle. High carbon steel blade individually ground, polished and clear coated. Stiff blade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.