Shop HYDE
See all product information
Create Account
Tools 4151 Stiff Putty Knife 1.5 In.
- Mfr # 6561674
- Zoro # G103798238
product price:Â
$
28.69
/ea
Key Features
Blade Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6561674
- Zoro #
- G103798238
- UPC #
- -
- Country of Origin
- China
- Item
- Putty Knife
Dimensions
- Blade Width
- 1.5 in
Description
Features
- Stamped carbon steel blade, hardened for durability.
- Ergonomic shape for comfortable grip.
- Putty Knives
- Labeled
- Type - Stiff
- Size - 1.5
- Dimension - 9.5 x 3.5 x 2 in.
- Item Weight - .71 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.