Shop HYDRA-SLIDE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Skidding System, 1.13" H, 10000 psi
- Mfr # XLP30
- Zoro # G223354369
product price:Â
$
71,423.99
/ea
Key Features
Operating Pressure - Maximum
10,000 psi
Working Height
1.13 in
Series
Hydra Slide
Cylinder Stroke
10 in
Includes
Connecting Hardware, Hydraulic Push/Pull Cylinders, Slider Plates, Storage Box, Track Sections
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XLP30
- Zoro #
- G223354369
- UPC #
- -
- Country of Origin
- Canada
- Operating Pressure - Maximum
- 10,000 psi
- Series
- Hydra Slide
- Cylinder Stroke
- 10 in
- Includes
- Connecting Hardware, Hydraulic Push/Pull Cylinders, Slider Plates, Storage Box, Track Sections
- Item
- Skidding System
Dimensions
- Working Height
- 1.13 in
Description
Skidding System,1.13" H,10000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.