Zoro Homepage

Heavy Duty Flow Divider/Combiner: 5000 PSI, 6-24 GPM Flow

  • Mfr # FD52-45-0-N-66

  • Zoro # G316382064


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Max. Flow
6-24 GPM
Pressure Range (PSI)
5000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD52-45-0-N-66
Zoro #
G316382064
UPC #
615986083826
Country of Origin
Unknown

Details

Item
Cartridge Valves
Max. Flow
6-24 GPM
Pressure Range (PSI)
5000 psi

Description

The FD52-45 is a screw-in cartridge, spool type flow divider/combiner valve. The valve provides synchronizing flow in dividing and combining modes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.