Shop ENERPAC
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ZU4208BI-Q, Electric Hydraulic Torque Wrench Pump, Analog Gauge, 1.75 gallon Usable Oil, 208-240V
- Mfr # ZU4208BI-Q
- Zoro # G4603457
product price:Â
$
9,741.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Oil Displacement @ 5000 PSI
76 cu in/min
Actuation Type
Pendant
Type
Electric
Displacement @ 10,000 PSI
60 cu in/min
Treadle
4-way, 2-position
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZU4208BI-Q
- Zoro #
- G4603457
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pump Zu4 Ve42Q Std 230 8L
- Oil Displacement @ 5000 PSI
- 76 cu in/min
- Actuation Type
- Pendant
- Type
- Electric
- Displacement @ 10,000 PSI
- 60 cu in/min
- Treadle
- 4-way, 2-position
- Application
- All Enerpac Torque Wrenches
Description
Pump Zu4 Ve42Q Std 230 8L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.