
1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT
Mfr # JR16-04-75
Zoro # G304851701
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
1/4
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Hose Outside Dia. (In.)
0.53
Operating Pressure (PSI)
6525
Tube Material
Oil Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR16-04-75
Zoro #
G304851701
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
1/4
Hose Outside Dia. (In.)
0.53
Hose Length (Ft.)
75
Min. Bend Radius (In.)
2"
Details
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Operating Pressure (PSI)
6525
Tube Material
Oil Resistant Syn. Rubber
Standards
SAE100-R16, EN857/DIN20039
Cover
Oil/Abraison Resistant Syn. Rubber
Description
1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.