Zoro Homepage

1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft

  • Mfr # JR2-04-25

  • Zoro # G504395753


product price: $40.35
/ea

Key Features

Hose Inside Dia. (In.)
1/4
Standards
DIN20022-2SN &SAE100-R2AT
Operating Pressure (PSI)
5800
Hose Outside Dia. (In.)
0.59
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR2-04-25
Zoro #
G504395753
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
1/4
Hose Outside Dia. (In.)
0.59
Hose Length (Ft.)
25
Min. Bend Radius (In.)
4"

Details

Standards
DIN20022-2SN &SAE100-R2AT
Operating Pressure (PSI)
5800
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Tube Material
Oil Resistant Syn. Rubber
Cover
Oil/Abraison Resistant Syn. Rubber

Description

1/4" Sae 100-R2 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 25Ft 100 R2At / En 853-2Sn / Iso 1436 Msha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.