
3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft
Mfr # JR17-06-100
Zoro # G604395790
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
3/8
Hose Outside Dia. (In.)
0.64
Min. Bend Radius (In.)
2.6"
Cover
Oil/Abraison Resistant Syn. Rubber
Tube Material
Oil Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR17-06-100
Zoro #
G604395790
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
3/8
Hose Outside Dia. (In.)
0.64
Min. Bend Radius (In.)
2.6"
Hose Length (Ft.)
100
Details
Cover
Oil/Abraison Resistant Syn. Rubber
Tube Material
Oil Resistant Syn. Rubber
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Standards
SAE100-R39
Operating Pressure (PSI)
3045
Description
3/8" Sae 100-R17 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 101 Sae J517 - 100 R17 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.