Shop HYDRION
See all product information
Create Account
Test Strips, 2 1/2 in L, 1/4 in W, PK6
- Mfr # HP-5000
- Zoro # G402569546
product price:Â
$
162.99
/pk of 6, $27.17/ea
Free Shipping & Returns
Key Features
Testing Parameter
Hydrogen Peroxide
Range
0 to 5,000 ppm
Includes
(6) Vials of 100
Number of Tests
600
Type
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP-5000
- Zoro #
- G402569546
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Hydrogen Peroxide
- Range
- 0 to 5,000 ppm
- Includes
- (6) Vials of 100
- Number of Tests
- 600
- Type
- Strip
- Item
- Test Strips
- Detects For
- Hydrogen Peroxide
- Test Form
- Strip
- Test Detects For
- Hydrogen Peroxide
- Maximum Measurement One
- 5,000 ppm
- Test Type
- Hplorine Test
- Parameter Measurements Included
- 0 to 5,000 ppm Hydrogen Peroxide
- Testing Parameter One
- Hydrogen Peroxide
- Minimum Measurement One
- 0 ppm
Dimensions
- Length
- 2 1/2 in
- Width
- 3/16 in
- Overall Length
- 2 1/2 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 2 1/2 in
Description
Test Strip, Test Form Strip, Overall Length 2 1/2 in, Test Type Hplorine Test, Testing Parameter One Hydrogen Peroxide, Overall Width 1/4 in, Parameter Measurements Included 0 to 5,000 ppm Hydrogen Peroxide, Number of Tests 600, Test Detects For Hydrogen Peroxide, Includes (6) Vials of 100, Minimum Percentage Measurement Not Applicable, Minimum Measurement One 0 ppm, Maximum Measurement One 5,000 ppm, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.