Test Strips, PK30
- Mfr # 481110
- Zoro # G4720301
product price:Â
$
14.45
/pk of 30, $0.48/ea
Key Features
Testing Parameter
Total chlorine
Range
0 to 10 ppm
Type
Sensafe
Number of Tests
30
Detects For
Total Chlorine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481110
- Zoro #
- G4720301
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Total chlorine
- Range
- 0 to 10 ppm
- Type
- Sensafe
- Item
- Test Strips
- Number of Tests
- 30
- Detects For
- Total Chlorine
- Parameter Two Measurements Included
- 0 to 1 ppm Chlorine Method B
- Test Detects For
- Total Chlorine
- Testing Parameter One
- Total Chlorine
- Maximum Measurement One
- 1 ppm, 10 ppm
- Test Type
- Test Strips
- Minimum Measurement One
- 0 ppm
- Parameter Measurements Included
- 0 to 1 ppm Total Chlorine Method B, 0 to 10 ppm Total Chlorine Method A
- Test Form
- Strip
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Total Chlorine, Parameter Measurements Included 0 to 1 ppm Total Chlorine Method B, 0 to 10 ppm Total Chlorine Method A, Number of Tests 30, pH Resolution Not Applicable, Test Detects For Total Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.