32 Series Directional Control Valve: 1 Spool, 4-way 3 pos. tandem center, SAE 16

  • Mfr # MB-6/1S-3/18L/E16-12-16/M3

  • Zoro # G516319129


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Max. Flow
32 GPM
Material
Cast Iron
Valve Type
4-Way 3 Pos. Tandem Center
Work Port Size - Hydraulic Valves
SAE 12
Port Size
SAE 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-6/1S-3/18L/E16-12-16/M3
Zoro #
G516319129
UPC #
615986041109
Country of Origin
Unknown

Dimensions

Work Port Size - Hydraulic Valves
SAE 12
Port Size
SAE 16

Details

Max. Flow
32 GPM
Material
Cast Iron
Valve Type
4-Way 3 Pos. Tandem Center
Item
Directional Control Valves
Number of Spools - Hydraulic Valves
1

Description

32 GPM rating, Manually operated mono-block valve featuring cast iron construction, Check valve included to prevent reverse flow, Stock adjustable relief from 1800-3600 PSI, Relief cartridges available for 1150-2300 PSI or 360-4600 PSI operation, Power beyond and closed center plugs are available, See accessories for optional relief cartridges, handles, and plugs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.