Zoro Homepage

BSV-3 13 GPM Section Control Valve Assembly - 1 Spool, Lever Control

  • Mfr # 228312

  • Zoro # G415226986


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Series
BSV-3
Spool Action
Spring Center To Neutral
Number of Ways
Four-Way
Number of Positions
Three Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228312
Zoro #
G415226986
UPC #
615986066133
Country of Origin
Taiwan, Province of China

Dimensions

Work Connection Size
#8
Tank Connection Size
#10
Pressure Connection Size
#10

Details

Item
Hydraulic Directional Control Valve
Valve Type
Control
Series
BSV-3
Spool Action
Spring Center To Neutral
Number of Ways
Four-Way
Number of Positions
Three Positions
Port Connections
Inlet, Outlet
Supply Pressure - Maximum
3,600 psi
Handle Type
Lever
Valve Control
Directional Control
Relief Valve Pressure Setting - Minimum
1,800 psi
Number of Spools
1
Work Connection Type
SAE O-Ring Boss
Relief Valve Pressure Setting - Maximum
3,600 psi
Adjustment Method
Lever
Flow Rate - Maximum
13 gpm
Actuation Mechanism
Manual
Tank Connection Type
SAE O-Ring Boss
Pressure Connection Type
SAE O-Ring Boss

Description

Product features: 1 Spool, 13 GPM rating, Fully assembled and tested sectional control valves, Adjustable relief from 1800 to 3600 PSI, standard-setting 1750 PSI, Relief cartridges available for 360 to 4600 PSI operation, Work port reliefs options are available, Electric, pilot and pneumatic control options are available


  • Fully assembled and tested sectional control valves
  • Adjustable relief from 1800 to 3600 PSI, standard-setting 1750 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.