Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSV-3 Series Assembled Work Section - 1 spool, electronic operation, 4 Way, 3 Pos, Spring Center

  • Mfr # EWSN-3/1S/18ES3/E10-24VDC

  • Zoro # G516316654


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
13 GPM
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
EWSN-3/1S/18ES3/E10-24VDC
Zoro #
G516316654
UPC #
615986067765
Country of Origin
Unknown

Details

Flow Rate
13 GPM
Item
Valve Accessories

Description

Sectional style directional control valves can be assembled with a variety of spool and control options. Hydro Custom's BSV-3 series is rated to 4600 PSI, 13 GPM, and can be assembled with up to 12 sections. These valves can be configured and assembled by Bailey in our Knoxville facility. Assembly charges may vary, contact the Bailey Technical Support team for assistance and pricing.

Restrictions

This item has been restricted from sale in the following states: CA