
Directional Control Valve, 21 GPM, 5 Spool, 228903
Mfr # 228903
Zoro # G915227018
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Control
Body Material
Cast Iron
Series
21
Spool Action
Spring Center
Number of Positions
Three Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228903
Zoro #
G915227018
UPC #
615986041062
Country of Origin
Taiwan, Province of China
Dimensions
Work Connection Size
#10
Pressure Connection Size
#12
Tank Connection Size
#12
Details
Item
Hydraulic Directional Control Valve
Valve Type
Control
Body Material
Cast Iron
Series
21
Spool Action
Spring Center
Number of Positions
Three Positions
Number of Ways
Four-Way
Relief Valve Pressure Setting - Minimum
1,800 psi
Supply Pressure - Maximum
2,500 psi
Relief Valve Pressure Setting - Maximum
3,600 psi
Valve Control
Directional Control
Center Position
Tandem Center
Port Connections
Inlet, Outlet, Work
Work Connection Type
SAE O-Ring Boss
Operating Temperature - Maximum
176 Degrees F
Number of Spools
5
Flow Rate - Maximum
21 gpm
Pressure Setting - Maximum
2,500 psi
Tank Connection Type
SAE O-Ring Boss
Pressure Connection Type
SAE O-Ring Boss
Description
Product Features: 21 GPM rating, mono-block valve with cast iron construction, check valve to prevent reverse flow, stock adjustable relief from 1800-3600 PSI, relief cartridges available for 1150-2300 PSI or 2900-4600 PSI operation, power beyond and closed center plugs available, optional relief cartridges, handles, and plugs available in accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.