Zoro Homepage

Directional Control Valve , 32 GPM, 2 Spool, 228930

  • Mfr # 228930

  • Zoro # G915227025


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Body Material
Cast Iron
Series
32
Number of Positions
Three Positions
Number of Ways
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228930
Zoro #
G915227025
UPC #
615986041116
Country of Origin
Taiwan, Province of China

Dimensions

Work Connection Size
#12
Tank Connection Size
#16
Pressure Connection Size
#16

Details

Item
Hydraulic Directional Control Valve
Valve Type
Control
Body Material
Cast Iron
Series
32
Number of Positions
Three Positions
Number of Ways
Four-Way
Spool Action
Spring Center
Operating Temperature - Maximum
176 Degrees F
Relief Valve Pressure Setting - Maximum
3,600 psi
Valve Control
Directional Control
Number of Spools
2
Port Connections
Inlet, Outlet, Work
Supply Pressure - Maximum
2,500 psi
Flow Rate - Maximum
32 gpm
Work Connection Type
SAE O-Ring Boss
Center Position
Tandem Center
Relief Valve Pressure Setting - Minimum
1,800 psi
Pressure Connection Type
SAE O-Ring Boss
Tank Connection Type
SAE O-Ring Boss
Pressure Setting - Maximum
2,500 psi

Description

Product Features: 21 GPM rating, mono-block valve with cast iron construction, check valve to prevent reverse flow, stock adjustable relief from 1800-3600 PSI, relief cartridges available for 1150-2300 PSI or 2900-4600 PSI operation, power beyond and closed center plugs available, optional relief cartridges, handles, and plugs available in accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.