Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Divider Combiner, 6-Way, SAE 6

  • Mfr # 325045

  • Zoro # G415212972


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Height
3 in
Overall Width
3.35 in
Outlet Connection Type
SAE 45 Degrees Flare
Pressure - Maximum
3,625 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
325045
Zoro #
G415212972
UPC #
615986055489
Country of Origin
India

Dimensions

Overall Height
3 in
Overall Width
3.35 in
Outlet Connection Size
#6
Inlet Connection Size
#6

Details

Item
Hydraulic Flow Control Valve
Body Material
Aluminum
Outlet Connection Type
SAE 45 Degrees Flare
Pressure - Maximum
3,625 psi
Flow Rate - Minimum
1.8 gpm
Flow Rate - Maximum
6 gpm
Body Finish
Clear Anodize
Inlet Connection Type
SAE 45 Degrees Flare

Description

The Hydro Custom 6-Way Flow Divider/Combiner's design allows two separate hydraulic circuits to operate simultaneously with an equal flow (GPM) - from one hydraulic pump. Pilot-operated (PO) checks have been integrated into each circuit to prevent reverse flow.
Features:
  • Max flow of 6 GPM
  • 3,625 PSI (250 bar)
  • SAE 6 ports
  • Equal flow dividing from one pump into two separate hydraulic circuits
  • Integrated PO check valves to prevent reverse flow
  • Each port is labeled for plumbing ease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.