Zoro Homepage

Pilot Operated Lock Valve - 30 GPM, 3000 PSI, SAE 8 Ports

  • Mfr # 220801

  • Zoro # G215289686


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Pilot
Body Material
Steel
Overall Height
81 mm
Overall Length
162 mm
Overall Width
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220801
Zoro #
G215289686
UPC #
615986065358
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
81 mm
Overall Length
162 mm
Overall Width
46 mm
Port-to-Port Length
98.6 mm
Outlet Connection Size
#8
Inlet Connection Size
#8

Details

Item
Valve Lock Pilot
Valve Type
Pilot
Body Material
Steel
Reverse Free Flow
No Reverse Free Flow
Actuation Mechanism
Pressure
Flow Rate - Maximum
30 gpm
For Media
Oil
Pressure - Maximum
3,000 psi
Valve Control
Directional Control
Return Mechanism
Pressure
Pilot Connection Type
SAE 45 Degrees Flare
Port Connections
Pilot
Inlet Connection Type
SAE O-Ring Boss
Outlet Connection Type
SAE O-Ring Boss

Description

Used to lock a cylinder in place when a directional control valve is in the neutral position. In operation, pressurized oil flow is directed through one of the cylinder ports. The pressure from the valve port will shift the pilot spool opening of the corresponding check valve, allowing oil to return through the opposite check valve. This valve uses a hardened steel seat and ball and should not be used in applications requiring zero leakage. Includes: Two valve ports and two cylinder ports, Double pilot-operated check valve to prevent reverse flow, 4:1 Ratio, 30 GPM, >3000 PSI, SAE #8 Ports, Steel body


  • Two valve ports and two cylinder ports
  • Double pilot-operated check valve to prevent reverse flow
  • 30 GPM
  • 3000 PSI
  • SAE #8 Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.