Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Air 12" Heavy Duty Floor Fan W/ 3 Speed, 1685 CFM

  • Mfr # ACFV1012

  • Zoro # G502665179


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACFV1012
Zoro #
G502665179
UPC #
638104021814
Country of Origin
United States

Description

ACTIVE AIR ACFV1012 12" HEAVY DUTY FLOOR FAN 3 SPEEDS 120V 1,685 CFM OUR ACTIVE AIR FLOOR FANS ARE DURABLE, HIGH-PERFORMANCE CIRCULATION FLOOR FANS THAT FEATURE A REDESIGNED MOTOR ENGINEERED FOR CONTINUOUS USE. EACH UNIT HAS BEEN MANUFACTURED TO ENSURE SAFETY, RELIABILITY, AND EASE OF USE. OFFERING 3-SPEED PUSH BUTTON OPERATION, THEY CAN PIVOT TO PERFORM AT A TILTED OR VERTICAL ANGLE. THE FANS ARE VERY TOUGH AND WILL EASILY HANDLE EVEN THE HARSHEST GROW ROOM ENVIRONMENTS. FEATURING WHISPER-QUIET OPERATION AND HEAVY-DUTY ALUMINUM BLADES, THEY ARE IDEAL FOR RECIRCULATING LOWER-LYING CO2 IN THE GROW ROOM UP THROUGH THE ENTIRE PLANT CANOPY OR TO NURTURE YOUNGER PLANTS DURING THE VEGETATIVE STAGE. THIS ITEM, ACFV1012, HAS A 12" FAN BLADE DIAMETER. FEATURES:
    STRONG MOTOR FOR CONTINUOUS 24/7 USE PIVOTING FAN ANGLE ADJUSTMENT HIGH RPMS DURABLE AND RELIABLE THREE SPEEDS STRONG ALUMINUM BLADES 120V/60HZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.