Zoro Homepage

Heavy Duty Fan, Wall Mount, 16 in Blade Dia

  • Mfr # ACFW16HDB

  • Zoro # G902664987


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
16 in
Fan Mounting Location
Wall
Fan Style
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACFW16HDB
Zoro #
G902664987
UPC #
638104019170
Country of Origin
United States

Dimensions

Blade Diameter
16 in

Details

Item
Fan
Fan Mounting Location
Wall
Fan Style
Heavy Duty

Description

ACTIVE AIR ACFW16HDB 16" HEAVY DUTY METAL WALL MOUNT FAN 3 SPEEDS 120V 3,180 CFM COMMERCIAL-GRADE QUALITY AND INDUSTRIAL-STRENGTH STEEL COMBINE TO PROVIDE SUPERIOR AIR CIRCULATION AND DURABILITY TO HANDLE THE TOUGHEST ENVIRONMENTS. THE ACTIVE AIR HEAVY DUTY 16" WALL MOUNT FAN IS WHISPER QUIET AND EASILY ATTACHES TO YOUR WALL WITH A SIMPLE BRACKET. FEATURING VARIABLE SPEEDS, SOLID-STATE SPEED CONTROLLER, SIDE-TO- SIDE OSCILLATION, AND TILTING HEAD TO DIRECT AIR WHERE YOU NEED IT MOST. FEATURES:
    3 SPEEDS HIGH SPEED: 1350 RPM SIDE-TO SIDE OSCILLATION OR LOCK IN PLACE FAN TILTS UP AND DOWN INDUSTRIAL STRENGTH CONSTRUCTION STEEL FRAME AND ALUMINUM BLADES FOR MAXIMUM DURABILITY POWERFUL, QUIET MOTOR - MAXIMUM WATTAGE AND RELIABILITY CONTINUOUS OPERATION - BUILT TO RUN 24/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.