3/4" IDx1" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing

  • Mfr # BRVT034050

  • Zoro # G0520164


product price:  $66.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRVT034050
Zoro #
G0520164
UPC #
814942014052
Country of Origin
Mexico

Description

Our reinforced, non-toxic braided vinyl tubing has all of the same qualities as our clear, non-reinforced vinyl tubing product but can also handle medium pressure applications. It is formulated with clear PVC compounds, is BPA free and reinforced with spiral polyester yarn. It is constructed with non-toxic compounds and the clear construction allows for visual confirmation of product flow and easy location of obstructions. Our clear braided vinyl tubing has been formulated to meet applicable 3A and NSF criteria and may be steam sterilized. Manufactured to have a smooth interior and exterior, our vinyl tubing prevents solid or sediment accumulation and is relatively impervious to bacterial and pathogenic action. It is lightweight, strong, yet very flexible and can easily stand up to situations requiring rough handling while maintaining dimensional stability. In addition, because it’s reinforced with a special thread, it can handle applications that require more pressure than our standard vinyl tubing. Braided vinyl tubing is lightweight, self-extinguishing, non-marking and resistant to chemicals. Trimming or cutting is simple and can be clamped using hose, wire or ratcheting clamps using barbed fittings or connectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.