Zoro Homepage

Liquid Tight Conduit Angle Fittings- 3/4", PK10

  • Mfr # LTAF034010

  • Zoro # G0520819


product price: $17.69
/pk 10, $1.77/ea

Key Features

Material
PVC
Includes
O Ring and Steel Locknut
Color
Gray
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTAF034010
Zoro #
G0520819
UPC #
689211376304
Country of Origin
China

Dimensions

Size
3/4 in

Details

Material
PVC
Includes
O Ring and Steel Locknut
Color
Gray

Description

Electrical Liquid Tight Conduit 90 Degree Angle Fittings. These Electrical Conduit Angle Fittings are constructed of all nylon which resists salt water, weak acids, gasoline, alcohol, oil, and grease. No disassembly is required, instead, the installer simply pushes the conduit or tubing onto ferrule tightening the domed dealing nut. The completed assembly can then be secured in the chassis by the locknut. No threading of the conduit or tubing is required to install, thus eliminating the possibility of cutting the conduit and creating leak paths. The conduit will not wind tight onto the connector during the assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.