Zoro Homepage

Bevel Tool, PVC, 2 in H, 1 1/2 in W

  • Mfr # 02023

  • Zoro # G411118841


product price: $28.09
/ea

Key Features

Material
PVC
Product Type
Bevel Tool
Overall Width
1 1/2 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02023
Zoro #
G411118841
UPC #
845631006508
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Overall Height
2 in

Details

Item
Bevel Tool
Material
PVC
Product Type
Bevel Tool

Description

Bevel Tool, Material PVC, Product Type Bevel Tool, Overall Height 2 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.