Shop HYDRORAIN
See all product information
Create Account
Commercial Spray Head, Plastic, 2 1/4 in W
- Mfr # 03056
- Zoro # G810981749
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Connection
1/2" FNPT
Pressure Range
30 to 40 psi
Pattern
Adjustable
Material of Construction
Plastic
Features
Threaded to Fit all Major Manufacturers Female Threaded Nozzles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03056
- Zoro #
- G810981749
- UPC #
- 845631006492
- Country of Origin
- China
Dimensions
- Width
- 2 1/4 in
- Height
- 15 7/8 in
- Fits Chest Size
- Threaded to Fit all Major Manufacturers Female Threaded Nozzles
Details
- Connection
- 1/2" FNPT
- Pressure Range
- 30 to 40 psi
- Pattern
- Adjustable
- Material of Construction
- Plastic
- Item
- Commercial Spray Head
- Features
- Threaded to Fit all Major Manufacturers Female Threaded Nozzles
- Pop-Up Clearance
- 12 in
- Application
- Commercial, Municipal, Residential
- Product Type
- Spray Head
Description
Commercial Spray Head, Product Type Spray Head, Pattern Adjustable, Material of Construction Plastic, Flow Rate Not Applicable, Throw Radius Not Applicable, Pressure Range 30 to 40 psi, Application Commercial, Municipal, Residential, Features Threaded to Fit all Major Manufacturers Female Threaded Nozzles, Height 15 7/8 in, Pop-Up Clearance 12 in, Width 2 1/4 in, Connection 1/2 In. FNPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.