Zoro Homepage

Elbow, 1/2 in. Tube x 3/4 in. MIPT, 80 psi

  • Mfr # 37971

  • Zoro # G7474101


product price: $2.29
/ea

Key Features

Connection
1/2" BLR x 3/4" NPT Ell
Max. Working Pressure
80 psi
Height
2 in
Width
2.25 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37971
Zoro #
G7474101
UPC #
046878379718
Country of Origin
China

Dimensions

Height
2 in
Width
2.25 in

Details

Connection
1/2" BLR x 3/4" NPT Ell
Max. Working Pressure
80 psi
Material
ABS plastic
Item
Elbow
For Use With
32GF37

Description

Elbow, Connection 1/2 In. BLR x 3/4 In. NPT Ell, Material ABS Plastic, For Use With 32GF37, Height 2 in, Width 2.25 in, Product Type Pipe Fitting, Max. Working Pressure 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.