Quick Coupler Key, 1-1/2' MPT x 1-1/4' FPT for Rain Bird, Toro, Buckner and Hunter 1-1/2'' QCV's
- Mfr # QK-150RBTB
- Zoro # G115713090
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Width
9 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QK-150RBTB
- Zoro #
- G115713090
- UPC #
- 732185009263
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 in
- Width
- 9 in
Details
- Material
- Brass
Description
Ultra brass keys are heavy duty solid brass with stainless steel single lug designed to fit Underhill ultra brass quick coupler q vs series 1-piece valves, and 2-piece valves, also compatible with other popular valve brands.
- Red Brass
- Works with Both One Piece and Two Piece Quick Couplers
- Stainless Steel; Single Lug on all models
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.