Shop HYDRORAIN
See all product information
Create Account
Elbow, 150 psi, 1.5", ABS Plastic, 1.5"
- Mfr # 06547
- Zoro # G7503431
product price:Â
$
2.35
/ea
Key Features
Connection
1/2" Push x 1/2" FPT
Max. Working Pressure
150 psi
Height
1.5 in
Width
1.5 in
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06547
- Zoro #
- G7503431
- UPC #
- 845631004108
- Country of Origin
- China
- Connection
- 1/2" Push x 1/2" FPT
- Max. Working Pressure
- 150 psi
- Material
- ABS Plastic
- Item
- Elbow
- For Use With
- 5AFJ2
- Shell Material
- ABS Plastic
- Compatible Product Type
- 5AFJ2
Dimensions
- Height
- 1.5 in
- Width
- 1.5 in
Description
Elbow, Connection 1/2 In. Push x 1/2 In. FPT, Material ABS Plastic, For Use With 5AFJ2, Height 1.5 in, Width 1.5 in, Product Type Elbow, Max. Working Pressure 150 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.