Zoro Homepage

Elbow, 3/4 in. Tube, 150 psi

  • Mfr # 07774

  • Zoro # G7578575


product price: $2.79
/ea

Key Features

Connection
3/4" Tube
Max. Working Pressure
150 psi
Height
1.75 in
Width
1.75 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07774
Zoro #
G7578575
UPC #
845631003644
Country of Origin
China

Dimensions

Height
1.75 in
Width
1.75 in

Details

Connection
3/4" Tube
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Elbow
For Use With
1AAZ5

Description

Elbow, Connection 3/4 In. Tube, Material ABS Plastic, For Use With 1AAZ5, Height 1.75 in, Width 1.75 in, Product Type Elbow, Max. Working Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.