Lock Repair Kit, 150 psi, PVC
- Mfr # 08638
- Zoro # G510474039
product price:Â
$
51.59
/ea
Key Features
Material
PVC
Connection
2" MNPT
Locking
Locking
Max. Working Pressure
150 psi
Shell Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08638
- Zoro #
- G510474039
- UPC #
- 845631004498
- Country of Origin
- China
- Material
- PVC
- Item
- Lock Repair Kit
- Connection
- 2" MNPT
- Locking
- Locking
- Max. Working Pressure
- 150 psi
- Shell Material
- PVC
Description
Lock Repair Kit, Connection 2 In. MNPT, Material PVC, Product Type Lock Repair Kit, Max. Working Pressure 150 psi, Locking Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.