Shop HYDRORAIN
See all product information
Create Account
ManifoldTee, 150 psi, 3.13", PVC, 2.13"
- Mfr # 08685
- Zoro # G810474043
product price:Â
$
8.25
/ea
Key Features
Height
3.13 in
Width
2.13 in
Material
PVC
For Use With
Valve
Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08685
- Zoro #
- G810474043
- UPC #
- 845631004931
- Country of Origin
- China
- Item
- Manifold Tee
- Material
- PVC
- For Use With
- Valve
- Locking
- Locking
- Connection
- 1" SPG x 1" SOC x 1" MPT
- Max. Working Pressure
- 150 psi
- Compatible Product Type
- Valve
- Shell Material
- PVC
Dimensions
- Height
- 3.13 in
- Width
- 2.13 in
Description
Manifold Tee, Connection 1 In. SPG x 1 In. SOC x 1 In. MPT, Material PVC, For Use With Valve, Height 3.125 in, Width 2.125 in, Product Type Manifold Tee, Max. Working Pressure 150 psi, Locking Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.