Zoro Homepage

Pipe Cutter, Polycarbonate, 8 In. L, Manual

  • Mfr # 26113

  • Zoro # G7467756


product price: $13.69
/ea

Key Features

Cutting Capacity
1/8 in to 1 in
Cutting Action
Standard Shear
Body Material
Plastic
Includes
Locking Loop
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26113
Zoro #
G7467756
UPC #
046878261136
Country of Origin
Viet Nam

Dimensions

Tool Length
8 in

Details

Cutting Capacity
1/8 in to 1 in
Cutting Action
Standard Shear
Body Material
Plastic
Includes
Locking Loop
Blade Material
Stainless Steel
Material Application
Polyethylene
Handle Design
Ergonomic
Item
Pipe Cutter
Handle Material
Plastic
Features
Jaws Return to the Open Position, Spring Loaded for Secure Cuts
Minimum Cutting Capacity
3/16 in
Maximum Cutting Capacity
1 in

Description

Pipe Cutter, Product Type Pipe Cutter, Material Application Polyethylene, Cutting Action Manual, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 in, Tool Length 8 in, Body Material Plastic, Blade Material Stainless Steel, Features Jaws Return to the Open Position, Spring Loaded for Secure Cuts, Handle Design Ergonomic, Handle Material Plastic, Includes Locking Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.