Zoro Homepage

Shrub Adapter, Plastic, 1 1/4 in W

  • Mfr # 54550

  • Zoro # G511250359


product price: $3.89
/ea

Key Features

Pressure Range
15 to 100 psi
Pattern
Adjustable
Material of Construction
Plastic
Features
Hydro-Seal Check Valve Eliminates Low Head Drainage and Speeds Initial Pop-Up, Threaded to Fit all Major Manufacturers Female Threaded Nozzles
Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54550
Zoro #
G511250359
UPC #
046878545502
Country of Origin
China

Dimensions

Width
1 1/4 in
Height
4 in

Details

Item
Shrub Adapter
Pressure Range
15 to 100 psi
Pattern
Adjustable
Material of Construction
Plastic
Features
Hydro-Seal Check Valve Eliminates Low Head Drainage and Speeds Initial Pop-Up, Threaded to Fit all Major Manufacturers Female Threaded Nozzles
Application
Commercial, Municipal, Residential
Connection
1/2" FNPT
Product Type
Spray Head

Description

Shrub Adapter, Product Type Spray Head, Pattern Adjustable, Material of Construction Plastic, Flow Rate Not Applicable, Throw Radius Not Applicable, Pressure Range 15 to 100 psi, Application Commercial, Municipal, Residential, Features Hydro-Seal Check Valve Eliminates Low Head Drainage and Speeds Initial Pop-Up, Threaded to Fit all Major Manufacturers Female Threaded Nozzles, Height 4 in, Width 1 1/4 in, Connection 1/2 In. FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.