
ProSeries 3/4 in. D X 100 ft. L Heavy Duty Professional Grade Expandable Flexible Garden H
Mfr # 5560C3
Zoro # G916119367
product price: $129.99
/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Kink Resistant
Yes
Features
Professional Grade
Width
10.85 in
For Use With
Garden Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5560C3
Zoro #
G916119367
UPC #
849278055608
Country of Origin
Viet Nam
Dimensions
Hose Length
100 ft
Hose Inside Dia.
3/4 in
Width
10.85 in
Height
11.95 in
Length
22.1 in
Details
Item
ProSeries Heavy Duty Garden Hose
Kink Resistant
Yes
Features
Professional Grade
For Use With
Garden Hose
Description
Fitting Coupling Material: Brass, Hot Water Use: Yes, Kink Resistant: Yes, Length: 100, Material: Polyester, Product Type: Flexible Garden Hose, Reel Included: No, Safe for Drinking Water: Yes, Sub Brand: ProSeries, Brand Name: Hydrotech, UV Resistant: Ye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.